Beli alat climbing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALPIN Climbing Carabiner
    Mulai

    Rp419.900

    ALPIN Climbing Carabiner
    atribut:
    • Material: 7075 aluminum
    • Color: Silver
    • Width (mm): 58
    • Height (mm): 105
    • Lock: 3 Points auto Lock
    • Specification: EN12275+EN362 standard compatible product
  2. POWERTEC Karabiner Stainless Steel (Kait Pengaman)
    Mulai

    Rp24.900

  3. POWERTEC Karabiner Galvanis (Kait Pengaman)
    Mulai

    Rp11.900

    POWERTEC Karabiner Galvanis (Kait Pengaman)
    atribut:
    • Material: Galvanized
  4. GOSAVE Carabiner Big
    Mulai

    Rp50.900

    GOSAVE Carabiner Big
    Deskripsi:
    - Screw lock- Push to open- Big open- Cold formed steel- Heat treated
    atribut:
    • Opening: 2.6cm
    • Length: 10.5cm
    • Diameter Carabiner: 1.1cm
    • Min. Breaking Load: 5000lbs/23kN
  5. TRUSCO Carabiner
    54%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    TRUSCO Carabiner
    Deskripsi:
    Usage:Adsorption.
    atribut:
    • Material: Aluminium
  6. Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Mulai

    Rp419.900

    Petzl Karabiner Oval Ringan OK (Karabiner Oval)
    Deskripsi:
    The lightweight OK carabiner is made of aluminum. It has an oval shape that allows optimal loading of devices with a wide cross-section, such as pulleys, rope clamps and mobile fall arresters. Its fluid interior design and Keylock system facilitate handling. It is available in three locking systems: automatic TRIACT-LOCK or BALL-LOCK system, or the manual SCREW-LOCK system. OK can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device.
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 362, EAC
    • Locking system: SCREW-LOCK
    • Color: Gray
    • Major Axis Strength (kN): 25
    • Minor Axis Strength (kN): 8
    • Open Gate Strength (kN): 7
    • Gate Opening (mm): 22.0
  7. monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)
    Mulai

    Rp8.900

    monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)
    Deskripsi:
    As Joint bracket
    atribut:
    • Dimensions d2 (mm): 14
    • Dimension D (mm): Five
    • Reference Working Load (kN): 0.4
    • Dimensions w (mm): twenty four
    • Dimensions s (mm): 7
    • Dimension D1 (mm): 5.5
    • Finish Material: Steel / electro-galvanized processing
    • Size L (mm): 50
  8. monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)
    Mulai

    Rp10.900

    monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengait Body Harnes / Plumbing
    atribut:
    • Material: Body: Aluminium, Ring: Steel
    • Lock function: None
  9. 3M DBI-SALA Saflok Carabiner
    Mulai

    Rp359.900

    3M DBI-SALA Saflok Carabiner
    atribut:
    • Product Series: Saflok
    • Product Type: Carabiner
    • Material: Steel
    • Attachment Type: Hook
    • Color: Yellow Zinc
    • Carabiner/Hook Material: Zinc Plated Steel
    • Connected Safety ID Equipped: No
    • Install Type: Reusable
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
    • Weight Capacity (kg): 190
  10. Vessel Pneumatic and Electric Power Bit (Mata Obeng)
    75%
    Mulai

    Rp72.900

    Vessel Pneumatic and Electric Power Bit (Mata Obeng)
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
  11. TRUSCO Screw Lock Carabiner
    Mulai

    Rp92.900

    TRUSCO Screw Lock Carabiner
    atribut:
    • Material: Aluminium
    • Width (mm): 43
    • Color: Blue
    • Height (mm): 79
    • Weight (g): 27
    • Inside Dimension (mm): 66
  12. Singing Rock Karabiner Oval Baja Screw Gate (Karabiner Kunci)
    Mulai

    Rp289.900

    Singing Rock Karabiner Oval Baja Screw Gate (Karabiner Kunci)
    Deskripsi:
    OVAL STEEL CONNECTOR screw / K4241ZO05 Steel connector for work at heights -screw gate -Keylock -oval shape -easy manipulation -designed especially for industrial use -ideal for pulleys, tackles, ascenders or descenders -unique production number
    atribut:
    • Color: Zinc Plated
    • Material: Steel
    • Strength Major Axis (kN): 30
    • Strength Minor Axis (kN): 9
    • Strength Open Gate (kN): 8
    • Gate Opening (d) (mm): 18
  13. 3M Protecta Self Locking Carabiner with 50mm Gate AJ593
    Mulai

    Rp1.099.900

    3M Protecta Self Locking Carabiner with 50mm Gate AJ593
    atribut:
    • Product Type: Double Action Autolock Karabiner with Captive Eye
    • Overall Length (m): 5.61
    • Attachment Type: None
    • Connected Safety ID Equipped: No
    • Recommended Industry: Construction, General Industrial, Mining, Oil & Gas, Transportation
  14. Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)
    Mulai

    Rp349.900

    Petzl Karabiner Baja Screw Lock Oxan (Kait Pengaman)
    Deskripsi:
    OXAN High-strength oval carabiner OXAN is a high-strength steel carabiner designed for use in difficult environments. The oval, symmetrical shape allows optimal loading of the carabiner when setting up anchors or connecting to metal structures. It is available in two locking systems: automatic TRIACT-LOCK system or manual SCREW-LOCK system. OXAN TRIACT-LOCK is available in European or international versions. OXAN can be connected to the CAPTIV bar to favor positioning of the carabiner along the major axis, to limit the risk of it flipping and to keep it integrated with the device. High-strength steel carabiner for use in harsh environments, particularly suitable for setting up anchors or for connecting to metal structures Oval symmetrical shape allows optimal positioning of the carabiner May be used with a CAPTIV positioning bar to favor loading of the carabiner along the major axis, to keep it integrated with the device, and to limit the risk of it flipping Easier handling: - fluid interior design limits the risk of having a catch point and facilitates rotation of the carabiner - Keylock system to avoid any involuntary snagging of the carabiner H cross-section: - ensures an optimal strength/weight ratio - protects markings from abrasion Two locking systems available: - TRIACT-LOCK: automatic locking with triple-action gate opening - SCREW-LOCK: the manual screw-lock with red band provides a visual warning when the carabiner is unlocked Available in European or international versions Also available in black
    atribut:
    • Material: Steel
    • Locking system: Screw-Lock
    • Certifications: CE EN 362, NFPA 1983 Technical Use, EAC
    • Color: Gold
    • Major Axis Strength (kN): 38
    • Minor Axis Strength (kN): 16
    • Open Gate Strength (kN): 15
    • Gate Opening (mm): 22.0
  15. Naturehike Carabiner 65mm
    Mulai

    Rp34.900

    Naturehike Carabiner 65mm
    Deskripsi:
    Aksesoris carabiner multifungsi dari Naturehike dengan desain yang simple untuk menggantung barang bawaan saat hiking, seperti menggantung gelas, sleeping bag kecil, teko, dll di luar carrier / backpack, namun juga dapat digunakan sehari-hari sebagai penggantung botol minum, gantungan kunci, aksesoris tas, dllMerek : NaturehikeKategori : CarabinerIsi Paket : 2x CarabinerNote : Toleransi Ketahanan Beban Maksimum ±30kg. Tidak Bisa untuk Panjat Tebing!
    atribut:
    • Material: Aluminium Alloy
    • Dimensions (cm): 6.5x4x0.3 (Carabiner), 6.5x13 (Pack)
  16. ROHA Carabiner
    Mulai

    Rp16.900

  17. Petzl Quick Draw Djinn Axess (Penghubung Cepat)
    31%
    Mulai

    Rp499.900

    Petzl Quick Draw Djinn Axess (Penghubung Cepat)
    Deskripsi:
    DJINN Durable carabiner for rock climbing, available in straight and bent gate versions The DJINN is specially designed for climbers looking for a more durable carabiner. It has a wide rope contact zone to limit rope drag and provide greater durability for both carabiner and rope. The design of the bent gate allows the rope to be clipped efficiently. The Keylock system prevents the carabiner from snagging when clipping and unclipping. Reliable and durable carabiner: - very reliable gate mechanism - wider rope and anchor contact surfaces for better rope glide and reduced wear on the carabiner - H-shaped cross-section offers an optimized strength/weight ratio Easier to use for clipping and unclipping: - large gate opening makes the carabiner easy to use - Keylock system designed to reduce the chance of snagging when clipping and unclipping - larger frame size is easier to grab Available in two versions and several colors: straight gate (gray) and bent gate (blue or violet)
    atribut:
    • Material: Aluminium
    • Certifications: CE EN 12275 type B, UIAA
Daftar Harga alat climbing Terbaru October 2026
ALPIN Climbing CarabinerRp419.900
POWERTEC Karabiner Stainless Steel (Kait Pengaman)Rp24.900
POWERTEC Karabiner Galvanis (Kait Pengaman)Rp11.900
GOSAVE Carabiner BigRp50.900
TRUSCO CarabinerRp36.900
Petzl Karabiner Oval Ringan OK (Karabiner Oval)Rp419.900
monotaro Snap Hook (Gantungan Karabiner) (Gantungan Karabiner)Rp8.900
monotaro Karabiner Gantungan Kunci dengan Ring (Karabiner)Rp10.900
3M DBI-SALA Saflok CarabinerRp359.900
Vessel Pneumatic and Electric Power Bit (Mata Obeng)Rp72.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)